DICHTOMATIK
DICHTOMATIK
081218VZ-H-BX
DICHTOMATIK DICHTOMATIK
Description
081218VZ-H-BX LIP SHAFT SEAL ; NITRILE SGL RUBBER
7/8" Shaft Dia; 1.249" Housing Bore; 0.187" Nominal Width; Nitrile Lip; Solid Seal; 0.187" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; VZ-H Seal Design Code
Part #
75001260
BDI #
21938092
Details
8.63
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/081218VZ-H-BX/p/21938092
Your Price
$ 8.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.004
EAN
0750886454267
Product Group - BDI
S02250
Generic Design Code
NAT_31
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
VZ-H
Other Features
Precision Ground OD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
7/8" Shaft Dia; 1.249" Housing Bore; 0.187" Nominal Width; Nitrile Lip; Solid Seal; 0.187" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; VZ-H Seal Design Code
Nominal Width
0.187 Inch | 4.75 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Housing Bore
1.249 Inch | 31.725 Millimeter
Actual Width
0.187 Inch | 4.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


