https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMSA-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQzN3xpbWFnZS9qcGVnfGFHVTRMMmd6TUM4eE1EYzJPRGMxTlRBMk5EZzJNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRWTkJYekpmVjFOZk16QXdlRE13TUM1cWNHY3w3YjY5MTlhMTYxNjliYmZiM2RiOTU5OGYyNTBlM2E1ODZmMjM4YzgyZTZjYzZlYTMzNzAxZGNiNThlZDFjZWEy
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMSA-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQzN3xpbWFnZS9qcGVnfGFHVTRMMmd6TUM4eE1EYzJPRGMxTlRBMk5EZzJNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRWTkJYekpmVjFOZk16QXdlRE13TUM1cWNHY3w3YjY5MTlhMTYxNjliYmZiM2RiOTU5OGYyNTBlM2E1ODZmMjM4YzgyZTZjYzZlYTMzNzAxZGNiNThlZDFjZWEy
SKF
SKF
14028 / 1.417X2.126X0.354 HMSASPL R
SKF SKF
Description
CRSEAL 14028/1.417X2.126X0.354 HMSASPL R ; LIP SEAL
Lip Seal; 1.417" Shaft Dia; 2.126" Housing Bore; 0.354" Nominal Width; Nitrile Lip; Solid Seal; 0.354" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA-SPL Seal Design Code
Part #
14028
BDI #
1242037
Details
45.17
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/14028-1-417X2-126X0-354-HMSASPL-R/p/1242037
Your Price
$ 45.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.046
EAN
0085311173643
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA-SPL
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA-SPL
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
14028
Weight / LBS
0.101
Long Description
Lip Seal; 1.417" Shaft Dia; 2.126" Housing Bore; 0.354" Nominal Width; Nitrile Lip; Solid Seal; 0.354" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA-SPL Seal Design Code
Shaft Diameter
1.417 Inch | 35.992 Millimeter
Actual Width
0.354 Inch | 8.992 Millimeter
Housing Bore
2.126 Inch | 54 Millimeter
Nominal Width
0.354 Inch | 8.992 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

