https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMSA10-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3Mzd8aW1hZ2UvanBlZ3xhRFl4TDJobU1pOHhNREk0TnpJeU1qZ3hOamM1T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUlUVk5CTVRCZk1sOVhVMTh6TURCNE16QXdMbXB3Wnd8ZWQ2Zjg5NjUxYmVlZTYzMjViZGU5MDVjMTE0MGMzODFlMDEzZWU4ZGYzZDJlODQ2ZmYyMWNmNGE5MGY0YTFmMg
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMSA10-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3Mzd8aW1hZ2UvanBlZ3xhRFl4TDJobU1pOHhNREk0TnpJeU1qZ3hOamM1T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUlUVk5CTVRCZk1sOVhVMTh6TURCNE16QXdMbXB3Wnd8ZWQ2Zjg5NjUxYmVlZTYzMjViZGU5MDVjMTE0MGMzODFlMDEzZWU4ZGYzZDJlODQ2ZmYyMWNmNGE5MGY0YTFmMg
SKF
SKF
16X35X7 HMSA10 V
SKF SKF
Description
CRSEAL 16X35X7 HMSA10 V DBL LIP SEAL
16MM Shaft Dia; 35MM Housing Bore; 7MM Nominal Width; Viton Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA10 Seal Design Code
Part #
16X35X7 HMSA10 V
BDI #
1294548
Details
33.75
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/16X35X7-HMSA10-V/p/1294548
Your Price
$ 33.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
7316572542767
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA10
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA10
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
16X35X7 HMSA10 V
Weight / LBS
0.03
Long Description
16MM Shaft Dia; 35MM Housing Bore; 7MM Nominal Width; Viton Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA10 Seal Design Code
Nominal Width
0.276 Inch | 7 Millimeter
Housing Bore
1.378 Inch | 35 Millimeter
Actual Width
0.276 Inch | 7 Millimeter
Shaft Diameter
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

