Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

20273SSZ-BX https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRW7-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMTV8aW1hZ2UvanBlZ3xhRFkzTDJnd05DOHhNRFExTXprMU1URTRORGt5Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNWemRmTVY4ek1EQjRNekF3TG1wd1p3fGU1MzY2OTgwNzQ0MjgwODI1MTUzYzcyMjFhZTM5MTRkYjUyNTY5ODQ2MDUwNjhkNDY1NmE2NjRiZDc0YjBjNTk
897026 Oil Seals 

DICHTOMATIK DICHTOMATIK

20273SSZ-BX

Description

20273SSZ-BX LIP SHAFT SEAL ; NITRILE SGL LIP SPRING

2" Shaft Dia; 2.746" Housing Bore; 3/8" Nominal Width; Silicone Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; SZ Seal Design Code

Part #

75008413

BDI #
897026

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

63.17 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 63.17 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.03
EAN
0750886055389
Product Group - BDI
S02250
Generic Design Code
C_R_CRW7
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
SZ
Other Features
Rubber Covered Chamfer
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
20273SSZ
Long Description
2" Shaft Dia; 2.746" Housing Bore; 3/8" Nominal Width; Silicone Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; SZ Seal Design Code
Shaft Diameter
2 Inch | 50.8 Millimeter
Housing Bore
2.746 Inch | 69.748 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh