Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

21335-2817 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-143A2-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMzh8aW1hZ2UvanBlZ3xhRGsxTDJnM09DODVOak13TURneE5qRXpPRFUwTG1wd1p3fDFjZDRiNTFmNWEwYTU2ZWE3ZDg3ODQ4OTRjMjgwNjI1Y2Q1NTg5ZDc4ODk2ZDI3MTE0ODQ1ODg1MzdlZjA5YmM
20439977 Oil Seals 

GARLOCK GARLOCK

21335-2817

Description

143A2X2817 FKM OIL SEAL ; 13"IDX14.312"OD

13" Shaft Dia; 14.312" Housing Bore; Mill-Right V Lip; Split Seal; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 143A2 Seal Design Code

Part #

21335-2817

BDI #
20439977

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1496.98 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,496.98 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.49
EAN
0717744951757
Product Group - BDI
S02250
Generic Design Code
GAR_143A2
Lip Material
Mill-Right V
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
143A2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Weight / LBS
1.08
Long Description
13" Shaft Dia; 14.312" Housing Bore; Mill-Right V Lip; Split Seal; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 143A2 Seal Design Code
Housing Bore
14.312 Inch | 363.525 Millimeter
Nominal Width
0 Inch | 0 Millimeter
Shaft Diameter
13 Inch | 330.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh