Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

23548-5968 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-63R2-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkwNHxpbWFnZS9qcGVnfGFEVXhMMmczWVM4eE1EYzNNRFE1TkRZeE9UWTNPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4Mk0xSXlYekpmTXpBd2VETXdNQzVxY0djfDdjMTE2NDAyMmRkMWQ1NzRlMWY5NDMwZmZiZGY3ZjgzY2U4Njg4YTYyMDUwMWY3MGQ1OGI3YmYzNDZlZTYxYTQ
370946 Oil Seals 

GARLOCK GARLOCK

23548-5968

Description

63R2X5968 MILL RIGHT N CRS ; 2.375IN ID 3.062IN OD

2-3/8" Shaft Dia; 3-1/16" Housing Bore; 11/16" Nominal Width; Mill-Right N Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63R2 Seal Design Code

Part #

23548-5968

BDI #
370946

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.052
EAN
0717744085971
Product Group - BDI
S02250
Generic Design Code
GAR_63R2
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
63R2
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case | Opposed Lips | 2 Springs
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
63R2X5968 MILL-RIGHT N CRS 2.375"ID 3.062"OD .688
Manufacturer Internal Number
23548-5968
Weight / LBS
0.115
Long Description
2-3/8" Shaft Dia; 3-1/16" Housing Bore; 11/16" Nominal Width; Mill-Right N Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63R2 Seal Design Code
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Actual Width
0.688 Inch | 17.475 Millimeter
Housing Bore
3.062 Inch | 77.775 Millimeter
Nominal Width
0.688 Inch | 17.475 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh