https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMA9-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI3NnxpbWFnZS9qcGVnfGFHUXhMMmczTUM4eE1EYzJPRFU1TmpJek9ETTJOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRVRTVYek5mVGxOZk16QXdlRE13TUM1cWNHY3xiODllMmIwZTE2NTY5NmM5OGFmMGQyMjIxOWQ5YWM0ZGQ0Y2MzN2NjMjA1N2Y1MTVlNjYxZGYwNmQ3NmFkNjk4
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMA9-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI3NnxpbWFnZS9qcGVnfGFHUXhMMmczTUM4eE1EYzJPRFU1TmpJek9ETTJOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRVRTVYek5mVGxOZk16QXdlRE13TUM1cWNHY3xiODllMmIwZTE2NTY5NmM5OGFmMGQyMjIxOWQ5YWM0ZGQ0Y2MzN2NjMjA1N2Y1MTVlNjYxZGYwNmQ3NmFkNjk4
SKF
SKF
24000 / 2.42X3X0.535 HMADL16 R
SKF SKF
Description
CRSEAL 24000 / 2.42X3X0.535 HMADL16 R
Lip Seal; 2.42" Shaft Dia; 3" Housing Bore; 0.535" Nominal Width; Nitrile Lip; Solid Seal; 0.535" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; HMA9 Seal Design Code
Part #
24000
BDI #
22778838
Details
19.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24000-2-42X3X0-535-HMADL16-R/p/22778838
Your Price
$ 19.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.103
EAN
0085311391757
Product Group - BDI
S02250
Generic Design Code
C_R_HMA9
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMA9
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
24000
Weight / LBS
0.228
Long Description
Lip Seal; 2.42" Shaft Dia; 3" Housing Bore; 0.535" Nominal Width; Nitrile Lip; Solid Seal; 0.535" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; HMA9 Seal Design Code
Nominal Width
0.535 Inch | 13.589 Millimeter
Housing Bore
3 Inch | 76.2 Millimeter
Shaft Diameter
2.42 Inch | 61.468 Millimeter
Actual Width
0.535 Inch | 13.589 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

