Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24064-4001 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-PSIR-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNjJ8aW1hZ2UvanBlZ3xhREl6TDJoaVpTODRPVFkwT1RNd01UYzFNREEyTG1wd1p3fDY0NGQ2ZjgxYTlmOGJkNzAwMmVmMmIzMDRmNDQwM2I2MDFkOTFiYmI0OWU0ZjI4YzU2ZTBjNDMwNjM2OWJkNWQ
371816 Oil Seals 

GARLOCK GARLOCK

24064-4001

Description

61X4001 GYLON OIL SEAL ; 13.750"IDX15.250"OD NON RETURNABLE POR

13-3/4" Shaft Dia; 15-1/4" Housing Bore; 5/8" Nominal Width; Gylon Lip; Solid Seal; 5/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Reverse Seal Design Code

Part #

24064-4001

BDI #
371816

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.421
EAN
0717744577421
Product Group - BDI
S02250
Generic Design Code
GAR_PS-I Reverse
Lip Material
Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
316 Stainless Steel
Seal Design Code
PS-I Reverse
Other Features
Specialty | Assembled | For High Pressure Applications | With Inner Case | Viton Gasket
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
61X4001 GYLON 316SS 13.750"ID 15.250"OD .625"THK R
Manufacturer Internal Number
24064-4001
Weight / LBS
0.928
Long Description
13-3/4" Shaft Dia; 15-1/4" Housing Bore; 5/8" Nominal Width; Gylon Lip; Solid Seal; 5/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Reverse Seal Design Code
Nominal Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
13.75 Inch | 349.25 Millimeter
Housing Bore
15.25 Inch | 387.35 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh