

TIMKEN
TIMKEN
24612-2807
TIMKEN TIMKEN
Description
24612-2807 OIL SEAL ; NON RETURNABLE LARGE BORE
8.268" Shaft Dia; 9.449" Housing Bore; 0.472" Nominal Width; Mill-Right V Lip; Split Seal; 0.472" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Part #
24612-2807
BDI #
1321356

Details
1449.02
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/24612-2807/p/1321356
Your Price
$ 1,449.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.318
EAN
0053893161068
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Mill-Right V
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
24612-2807
Weight / LBS
0.701
Long Description
8.268" Shaft Dia; 9.449" Housing Bore; 0.472" Nominal Width; Mill-Right V Lip; Split Seal; 0.472" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Nominal Width
0.472 Inch | 11.989 Millimeter
Housing Bore
9.449 Inch | 240.005 Millimeter
Actual Width
0.472 Inch | 11.989 Millimeter
Shaft Diameter
8.268 Inch | 210.007 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh