https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSA2-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAzMjJ8aW1hZ2UvanBlZ3xhRFJtTDJnek1pODVPVGs1TkRReE9UZzFOVFkyTDBsT1JGaFlXRk5GUVV4WVdGOVBTVXhmUTE5U1gwaEVVMEV5WHpKZlYxTmZNekF3ZURNd01DNXFjR2N8MWFiOGM2MDUxM2YzNTIxODBhZjA3Njg3MTRmYTk5YWZlM2EwYzc1N2M1MDRkNDUwMDY0MzI2ZjU2NzY0MmIzZQ
22779531
Oil Seals
SKF
SKF
260X320X25 HDSA2 RD
SKF SKF
Description
CRSEAL 260X320X25 HDSA2 RD DBL LIP SEAL
260MM Shaft Dia; 320MM Housing Bore; 25MM Nominal Width; Nitrile | Carboxylated Nitrile Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Part #
260X320X25 HDSA2 RD
BDI #
22779531
Details
1155.538379
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/260X320X25-HDSA2-RD/p/22779531
Your Price
$ 1,155.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.8
EAN
0085311476638
Product Group - BDI
S02250
Generic Design Code
C_R_HDSA2
Lip Material
Nitrile | Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSA2
Other Features
With Inner Case | With Spring Lock | Carboxylated Nitrile Secondary Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
260X320X25 HDSA2 RD
Weight / LBS
3.968
Long Description
260MM Shaft Dia; 320MM Housing Bore; 25MM Nominal Width; Nitrile | Carboxylated Nitrile Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Actual Width
0.984 Inch | 25 Millimeter
Shaft Diameter
10.236 Inch | 260 Millimeter
Nominal Width
0.984 Inch | 25 Millimeter
Housing Bore
12.598 Inch | 320 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh