https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA7-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNjV8aW1hZ2UvanBlZ3xhRFprTDJnMU9DOHhNRFF4T0RZeU9UY3dOVGMxT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEUzWHpKZk16QXdlRE13TUM1cWNHY3w2MmY4ZGVhM2RjY2I2NDM0MTVjMjA0ZTJkODQxYjQxZGRkOGE3MTEzZWJiYjVhOTQ4ZjM4NTg3OWFmY2E4Y2Fj
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA7-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNjV8aW1hZ2UvanBlZ3xhRFprTDJnMU9DOHhNRFF4T0RZeU9UY3dOVGMxT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEUzWHpKZk16QXdlRE13TUM1cWNHY3w2MmY4ZGVhM2RjY2I2NDM0MTVjMjA0ZTJkODQxYjQxZGRkOGE3MTEzZWJiYjVhOTQ4ZjM4NTg3OWFmY2E4Y2Fj
SKF
SKF
35828 / 3.582X4.37X0.374 HMSA7 V
SKF SKF
Description
CRSEAL 35828 / 3.582X4.37X0.374 HMSA7 V ; DBL LIP SEAL
Lip Seal; 3.582" Shaft Dia; 4.37" Housing Bore; 3/8" Nominal Width; Viton Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Part #
35828
BDI #
1251391
Details
34.75
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/35828-3-582X4-37X0-374-HMSA7-V/p/1251391
Your Price
$ 34.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.075
EAN
0085311363105
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA7
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Other Features
Small
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.236
Long Description
Lip Seal; 3.582" Shaft Dia; 4.37" Housing Bore; 3/8" Nominal Width; Viton Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Nominal Width
0.374 Inch | 9.5 Millimeter
Shaft Diameter
3.582 Inch | 90.983 Millimeter
Actual Width
0.374 Inch | 9.5 Millimeter
Housing Bore
4.37 Inch | 110.998 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

