Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

39926 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-W-H-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkwMXxpbWFnZS9qcGVnfGFEa3pMMmc1WWk4eE1EYzJOekUzTkRVek16RTFNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY5WExVaGZNVjlPVTE4ek1EQjRNekF3TG1wd1p3fGE3Yzg5MmU0MjI5ZjM0Njk0MzlmMzM5MTZjNDVhYzJlZGNhZWNhMWE2OTU1NDlkYjg2ZDgwNzkxYTllYzc2Nzc
1339541 Oil Seals 

TIMKEN TIMKEN

39926

Description

39926 OIL SEAL ; SMALL BORE INCH

95MM Shaft Dia; 172MM Housing Bore; 28MM Nominal Width; PTFE Lip; Solid Seal; 28MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case Construction; W-H Seal Design Code

Part #

39926

BDI #
1339541

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

74.35 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 74.35 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.136
EAN
0053893476216
Product Group - BDI
S02250
Generic Design Code
NAT_W-H
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
W-H
Other Features
Assembled | General Purpose | Clamped Design | Hydrodynamic Lip-CW
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
39926
Weight / LBS
0.301
Long Description
95MM Shaft Dia; 172MM Housing Bore; 28MM Nominal Width; PTFE Lip; Solid Seal; 28MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case Construction; W-H Seal Design Code
Housing Bore
6.772 Inch | 172 Millimeter
Actual Width
1.102 Inch | 28 Millimeter
Shaft Diameter
3.74 Inch | 95 Millimeter
Nominal Width
1.102 Inch | 28 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh