https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMSA92-3-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcxMXxpbWFnZS9qcGVnfGFHVmhMMmhpWmk4eE1EYzJPVEF5TkRnM05qVTNOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRWTkJPVEpmTTE5WFUxOHpNREI0TXpBd0xtcHdad3xiMzI2MTg1NjdmZWIwNzRiODMwZGE4ODAyYzZhZDRkZGFlYTIxNzdmNDkwOTk1ZjM1Mzg1NjkzN2Q4ODNiZGQw
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMSA92-3-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcxMXxpbWFnZS9qcGVnfGFHVmhMMmhpWmk4eE1EYzJPVEF5TkRnM05qVTNOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRWTkJPVEpmTTE5WFUxOHpNREI0TXpBd0xtcHdad3xiMzI2MTg1NjdmZWIwNzRiODMwZGE4ODAyYzZhZDRkZGFlYTIxNzdmNDkwOTk1ZjM1Mzg1NjkzN2Q4ODNiZGQw
SKF
SKF
42X76X12 HMSA92 P
SKF SKF
Description
CRSEAL 42X76X12 HMSA92 P DBL LIP SEAL
Lip Seal; 42MM Shaft Dia; 76MM Housing Bore; 12MM Nominal Width; Polyacrylate Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA92 Seal Design Code
Part #
42X76X12 HMSA92 P
BDI #
1477867
Details
41.42
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/42X76X12-HMSA92-P/p/1477867
Your Price
$ 41.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.062
EAN
0085311185394
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA92
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA92
Other Features
Internal and External Lip | Single External Lip Without Spring
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
42X76X12 HMSA92 P
Weight / LBS
0.136
Long Description
Lip Seal; 42MM Shaft Dia; 76MM Housing Bore; 12MM Nominal Width; Polyacrylate Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA92 Seal Design Code
Housing Bore
2.992 Inch | 76 Millimeter
Shaft Diameter
1.654 Inch | 42 Millimeter
Actual Width
0.472 Inch | 12 Millimeter
Nominal Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

