Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

430X480X18 HDS2 R https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDS2-1-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE4MjZ8aW1hZ2UvanBlZ3xhRFJsTDJnd01pOHhNREUwTWpBeE16azBOemt6TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVekpmTVY4ek1EQllNekF3TG1wd1p3fDg1NDUzMjlhOWQ4NGM3NmVhMTI5MTNmZjAzZWZmYWFlOGFiNTkyZmNhOTkzZjk5YzkzOTRkYmEwMWFhNDg2MTM
1252417 Oil Seals 

SKF SKF

430X480X18 HDS2 R

Description

CRSEAL 430X480X18 HDS2 R SGL LIP SEAL

430MM Shaft Dia; 480MM Housing Bore; 18MM Nominal Width; Nitrile Lip; Solid Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS2 Seal Design Code

Part #

430X480X18 HDS2 R

BDI #
1252417

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1503.9 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,503.90 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.22
EAN
0085311225175
Product Group - BDI
S02250
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
430X480X18 HDS2 R
Weight / LBS
4.893
Long Description
430MM Shaft Dia; 480MM Housing Bore; 18MM Nominal Width; Nitrile Lip; Solid Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS2 Seal Design Code
Actual Width
0.709 Inch | 18 Millimeter
Shaft Diameter
16.929 Inch | 430 Millimeter
Nominal Width
0.709 Inch | 18 Millimeter
Housing Bore
18.898 Inch | 480 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh