SKF
SKF
532202 / 4.242X5.991X0.474 HMSA79 R
SKF SKF
Description
CRSEAL 532202/4.242X5.991X0.474 HMSA79 R ; NON-RETURNABLE DBL LIP SEAL
4.242" Shaft Dia; 5.991" Housing Bore; 0.474" Nominal Width; Nitrile Lip; Solid Seal; 0.474" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA79 Seal Design Code
Part #
532202
BDI #
1253857
Details
138.71
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/532202-4-242X5-991X0-474-HMSA79-R/p/1253857
Your Price
$ 138.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.515
EAN
0085311465915
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA79
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA79
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
532202
Weight / LBS
1.135
Long Description
4.242" Shaft Dia; 5.991" Housing Bore; 0.474" Nominal Width; Nitrile Lip; Solid Seal; 0.474" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA79 Seal Design Code
Nominal Width
0.474 Inch | 12.04 Millimeter
Housing Bore
5.991 Inch | 152.171 Millimeter
Actual Width
0.474 Inch | 12.04 Millimeter
Shaft Diameter
4.242 Inch | 107.747 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

