Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

620X680X50 HDSD2 RR https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSD2-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMxOHxpbWFnZS9qcGVnfGFHRmlMMmczTkM4eE1EYzJPVEEyTkRVMU9EWXlNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTkVNbDh5WDFkVFh6TXdNSGd6TURBdWFuQm58ZjJhZjUwOTE4OTYzMjkyNWVhOTMwMzJiY2E2YTJlZjliNTI0YzRjNjJmYWI1NTlhYjM1MDhjNDljNzg1NmRiZA
22780097 Oil Seals 

SKF SKF

620X680X50 HDSD2 RR

Description

CRSEAL 620X680X50 HDSD2 RR DBL LIP SEAL

620MM Shaft Dia; 680MM Housing Bore; 50MM Nominal Width; Nitrile Lip; Solid Seal; 50MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSD2 Seal Design Code

Part #

620X680X50 HDSD2 RR

BDI #
22780097

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

7437.9 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7,437.90 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
8.08
EAN
0085311502672
Product Group - BDI
S02250
Generic Design Code
C_R_HDSD2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSD2
Other Features
With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
620X680X50 HDSD2 RR
Weight / LBS
17.833
Long Description
620MM Shaft Dia; 680MM Housing Bore; 50MM Nominal Width; Nitrile Lip; Solid Seal; 50MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSD2 Seal Design Code
Housing Bore
26.772 Inch | 680 Millimeter
Nominal Width
1.969 Inch | 50 Millimeter
Actual Width
1.969 Inch | 50 Millimeter
Shaft Diameter
24.409 Inch | 620 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh