https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-88-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY3OHxpbWFnZS9qcGVnfGFHVm1MMmhpT0M4eE1EYzNNamd4TnpZM05ESTNNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4NE9GOHlYMWRUWHpNd01IZ3pNREF1YW5CbnxlZGY4NmE1ZDYwMWFhYzdlYjljMmIyOWU2ZjY3NmRjZWUwYWM0NzUxZDQ1Y2RhNTc1ZTAwOThhNDBkZDg1ZGNm
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-88-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY3OHxpbWFnZS9qcGVnfGFHVm1MMmhpT0M4eE1EYzNNamd4TnpZM05ESTNNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4NE9GOHlYMWRUWHpNd01IZ3pNREF1YW5CbnxlZGY4NmE1ZDYwMWFhYzdlYjljMmIyOWU2ZjY3NmRjZWUwYWM0NzUxZDQ1Y2RhNTc1ZTAwOThhNDBkZDg1ZGNm
TIMKEN
TIMKEN
8622 SEAL
TIMKEN TIMKEN
Description
8622 SEAL OIL SEAL ; 1.940" SHAFT 2.817" OD 0.4280" WD
1.94" Shaft Dia; 2-13/16" Housing Bore; 0.428" Nominal Width; Nitrile Lip; Solid Seal; 0.428" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 88 Seal Design Code
Part #
8622 SEAL
BDI #
1352002
Details
73.47
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/8622-SEAL/p/1352002
Your Price
$ 73.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.045
EAN
0053893467092
Product Group - BDI
S02250
Generic Design Code
NAT_88
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
88
Other Features
Bonded | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
8622 SEAL
Weight / LBS
0.101
Long Description
1.94" Shaft Dia; 2-13/16" Housing Bore; 0.428" Nominal Width; Nitrile Lip; Solid Seal; 0.428" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 88 Seal Design Code
Housing Bore
2.813 Inch | 71.45 Millimeter
Shaft Diameter
1.94 Inch | 49.276 Millimeter
Actual Width
0.428 Inch | 10.871 Millimeter
Nominal Width
0.428 Inch | 10.871 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

