22507534
密封装置
PARKER
PARKER
R0375-9864
PARKER PARKER
描述
PARKER R0375-9864
Lip Seal; Shaft; 3-3/4" Inside Diameter; 4-13/16" Housing Bore; 15/32" Width; Nitrile Lip Material; Single Lip With Spring
制造商部件号
R0375-9864
BDI部件号
22507534
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/R0375-9864/p/22507534
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
S02250
名称
Seal
关键字串
Lip
产品明细
Lip Seal
产品规格
Shaft; 3-3/4" Inside Diameter; 4-13/16" Housing Bore; 15/32" Width; Nitrile Lip Material; Single Lip With Spring
详细描述
Lip Seal; Shaft; 3-3/4" Inside Diameter; 4-13/16" Housing Bore; 15/32" Width; Nitrile Lip Material; Single Lip With Spring