https://www.bdiexpress.com/medias/MFRM-TTOOLSX-25172737-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc5NnxpbWFnZS9qcGVnfGFESTVMMmczWVM4eE1UQTBOVFkxTlRRM09ETXdNaTlOUmxKTkxWUlVUMDlNVTFoZk1qVXhOekkzTXpkZk16QXdlRE13TUM1cWNHY3xmNDUyYjBmZDM4MDEzNWJlNDNjNDU0ZmNlNGUwOWMwMDBkMjdjODI4ODhjOTAxM2JmMDQ4NzRmMzc5MjIyNDg4
https://www.bdiexpress.com/medias/MFRM-TTOOLSX-25172737-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc5NnxpbWFnZS9qcGVnfGFESTVMMmczWVM4eE1UQTBOVFkxTlRRM09ETXdNaTlOUmxKTkxWUlVUMDlNVTFoZk1qVXhOekkzTXpkZk16QXdlRE13TUM1cWNHY3xmNDUyYjBmZDM4MDEzNWJlNDNjNDU0ZmNlNGUwOWMwMDBkMjdjODI4ODhjOTAxM2JmMDQ4NzRmMzc5MjIyNDg4
25172737
工具
MILWAUKEE TOOLS
MILWAUKEE TOOLS
2880-20
MILWAUKEE TOOLS MILWAUKEE TOOLS
描述
MILWAUKEE TOOLS 2880-20
Braking Grinder Paddle Switch; 12.71" Depth; 4.05" Height; 2.77" Width; 5" Wheel Diameter; 5 Years Warranty; Electric; Cordless; Angle Grinder Type; 8500 RPM; 5/8"-11 UNC Arbor Size; Metal | Plastic Housing Material; Red | Black Color; Paddle Switch; Side Handle; 18V Volt Battery; Lithium-Ion Battery; Straight Handle Type; Electronic Speed Control; Overload Protection; UL Listed; Includes (1) M18 Fuel Gen II 4-1/2" / 5" Grinder Paddle Switch | No Lock | (1) Spanner Wrench | (1) Type 27 Guard | (1) Type 1 Guard | (1) Side Handle
制造商部件号
2880-20
BDI部件号
25172737
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/2880-20/p/25172737
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 墨西哥 | 1 |
| BDI- 美国 | 6 |
| BDI- 加拿大 | 3 |
产品详细信息
分类
最低订购量
无
EAN条码
0045242566280
重量 / Kilogram
2.351
Product Group - BDI
G00160
名称
Switch
关键字串
Paddle
制造商内部编号
288020
重量/磅
3.1
产品明细
Braking Grinder Paddle Switch
产品规格
12.71" Depth; 4.05" Height; 2.77" Width; 5" Wheel Diameter; 5 Years Warranty; Electric; Cordless; Angle Grinder Type; 8500 RPM; 5/8"-11 UNC Arbor Size; Metal | Plastic Housing Material; Red | Black Color; Paddle Switch; Side Handle; 18V Volt Battery; Lithium-Ion Battery; Straight Handle Type; Electronic Speed Control; Overload Protection; UL Listed
详细描述
Braking Grinder Paddle Switch; 12.71" Depth; 4.05" Height; 2.77" Width; 5" Wheel Diameter; 5 Years Warranty; Electric; Cordless; Angle Grinder Type; 8500 RPM; 5/8"-11 UNC Arbor Size; Metal | Plastic Housing Material; Red | Black Color; Paddle Switch; Side Handle; 18V Volt Battery; Lithium-Ion Battery; Straight Handle Type; Electronic Speed Control; Overload Protection; UL Listed; Includes (1) M18 Fuel Gen II 4-1/2" / 5" Grinder Paddle Switch | No Lock | (1) Spanner Wrench | (1) Type 27 Guard | (1) Type 1 Guard | (1) Side Handle

