https://www.bdiexpress.com/medias/MFRI-RARTLSX-18022082-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4ODV8aW1hZ2UvanBlZ3xhREV4TDJnNE5TOHhNRGd5TnpBNU9UTTBNRGd6TUM5TlJsSkpMVkpCVWxSTVUxaGZNVGd3TWpJd09ESmZNekF3ZURNd01DNXFjR2N8ZTQ4NTA3ZDFkYWUxMzc2N2RhMTIxZTQ4MjNkMDAxYmRlYzVkODQxZDNmMDI1YTU1M2JjNDYxNTYxNTM2MjBlNw
https://www.bdiexpress.com/medias/MFRI-RARTLSX-18022082-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4ODV8aW1hZ2UvanBlZ3xhREV4TDJnNE5TOHhNRGd5TnpBNU9UTTBNRGd6TUM5TlJsSkpMVkpCVWxSTVUxaGZNVGd3TWpJd09ESmZNekF3ZURNd01DNXFjR2N8ZTQ4NTA3ZDFkYWUxMzc2N2RhMTIxZTQ4MjNkMDAxYmRlYzVkODQxZDNmMDI1YTU1M2JjNDYxNTYxNTM2MjBlNw
18022082
工具
INGERSOLL RAND
INGERSOLL RAND
BMDS-4
INGERSOLL RAND INGERSOLL RAND
描述
INGERSOLL RAND BMDS-4
Spring Balancer; 4.4 to 8.8LB Capacity; Stainless Steel Cable Material; Aluminum Housing Material; Medium Duty; 6.5Ft Lift; Ratchet Lock Mechanism; 11.75" Length; 5.75" Width; 4.1" Height; Front Screw with Spanner Wrench Tension Adjustment; Rugged Construction
制造商部件号
BMDS-4
BDI部件号
18022082
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/BMDS-4/p/18022082
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0663023013053
重量 / Kilogram
2.12
Product Group - BDI
G00190
名称
Balancer
关键字串
Spring
重量/磅
4.4
产品明细
Spring Balancer
产品规格
4.4 to 8.8LB Capacity; Stainless Steel Cable Material; Aluminum Housing Material; Medium Duty; 6.5Ft Lift; Ratchet Lock Mechanism; 11.75" Length; 5.75" Width; 4.1" Height; Front Screw with Spanner Wrench Tension Adjustment; Rugged Construction
详细描述
Spring Balancer; 4.4 to 8.8LB Capacity; Stainless Steel Cable Material; Aluminum Housing Material; Medium Duty; 6.5Ft Lift; Ratchet Lock Mechanism; 11.75" Length; 5.75" Width; 4.1" Height; Front Screw with Spanner Wrench Tension Adjustment; Rugged Construction

