20090767
切削工具
KLEIN TOOLS
KLEIN TOOLS
32759
KLEIN TOOLS KLEIN TOOLS
描述
KLEIN TOOLS 32759
Power Bit Set; 1/4" Hex Nominal Drive Size; 1/2" Nominal Height; 9-3/8" Nominal Length; 1/4" Hex, 5/16" Hex and 3/8" Hex Nominal Opening Size; 3.160" Nominal Overall Length; 3/Pack Quantity; Power Bit Type; 3-3/4" Nominal Width
制造商部件号
32759
BDI部件号
20090767
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/32759/p/20090767
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0092644327599
重量 / Kilogram
0
Product Group - BDI
G00190
名称
Set
关键字串
Power Bit
重量/磅
0.34
产品明细
Power Bit Set
产品规格
1/4" Hex Nominal Drive Size; 1/2" Nominal Height; 9-3/8" Nominal Length; 1/4" Hex, 5/16" Hex and 3/8" Hex Nominal Opening Size; 3.160" Nominal Overall Length; 3/Pack Quantity; Power Bit Type; 3-3/4" Nominal Width
详细描述
Power Bit Set; 1/4" Hex Nominal Drive Size; 1/2" Nominal Height; 9-3/8" Nominal Length; 1/4" Hex, 5/16" Hex and 3/8" Hex Nominal Opening Size; 3.160" Nominal Overall Length; 3/Pack Quantity; Power Bit Type; 3-3/4" Nominal Width