VALENITE
VALENITE
A1148-1/16IN
VALENITE VALENITE
Description
A1148-1/16IN DEEP HOLE DRILL ; TITEX 10/PAK
Drill Bit; 1/16" Size; 25/64" Flute Length; 1.58MM Shaft Diameter; Right Hand; 130 Degree Point Angle; Conventional Point; Screw Machine; High Speed Steel Material; Bright Finish; Parabolic Flute Type
Part #
5057120
BDI #
25151144
Details
14.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/A1148-1-16IN/p/25151144
Your Price
$ 14.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112845
Weight / Kilogram
0
Product Group - BDI
G00140
Harmonized Tariff Code
8207.40.60.00
Noun
Bit
Keyword String
Drill
Manufacturer URL
https://www.walter-tools.com
Product Detail
Drill Bit
Product Specification
1/16" Size; 25/64" Flute Length; 1.58MM Shaft Diameter; Right Hand; 130 Degree Point Angle; Conventional Point; Screw Machine; High Speed Steel Material; Bright Finish; Parabolic Flute Type
Long Description
Drill Bit; 1/16" Size; 25/64" Flute Length; 1.58MM Shaft Diameter; Right Hand; 130 Degree Point Angle; Conventional Point; Screw Machine; High Speed Steel Material; Bright Finish; Parabolic Flute Type