https://www.bdiexpress.com/medias/INDLNXXXXXXX-30820-1200G-300x300.jpg?context=bWFzdGVyfHJvb3R8OTAyNXxpbWFnZS9qcGVnfGFEZzRMMmhoTWk4eE1EYzJPRGszTmpjd056WXhOQzlKVGtSTVRsaFlXRmhZV0ZoZk16QTRNakJmTVRJd01FZGZNekF3ZURNd01DNXFjR2N8NGE5MDlmODFiOTA4ODYzNzMxNTczMmI3ZjNmOTg5YmU1YTM5ODBmMzMxMjc0M2MxYzA2YWM3YmNlM2I4YzBjOQ
https://www.bdiexpress.com/medias/INDLNXXXXXXX-30820-1200G-300x300.jpg?context=bWFzdGVyfHJvb3R8OTAyNXxpbWFnZS9qcGVnfGFEZzRMMmhoTWk4eE1EYzJPRGszTmpjd056WXhOQzlKVGtSTVRsaFlXRmhZV0ZoZk16QTRNakJmTVRJd01FZGZNekF3ZURNd01DNXFjR2N8NGE5MDlmODFiOTA4ODYzNzMxNTczMmI3ZjNmOTg5YmU1YTM5ODBmMzMxMjc0M2MxYzA2YWM3YmNlM2I4YzBjOQ
17123707
电动/气动工具
LENOX TOOLS
LENOX TOOLS
30820-1200G
LENOX TOOLS LENOX TOOLS
描述
LENOX TOOLS 30820-1200G
Hole Saw Set; Metal Applicable Material; Wood; Metal Cutting; Wood Cutting Application; 5/8", 3/4", 7/8", 1", 1-1/8" and 1-1/4" Nominal Cutting Diameter; 1-3/8"; 1-1/2", 1-3/4", 2", 2-1/2" and 3" Size; Bi-Metal Blade Cutting Edge Material; Includes 5/8", 3/4", 7/8", 1", 1-1/8" and 1-1/4"; 1-3/8"; 1-1/2", 1-3/4", 2", 2-1/2" and 3"; Standard 1L2L 1/2" Shank; 3 Pilot Drill; Bi-Metal Blade; Plastic Case Material; 17 Pieces Quantity; Lenox
制造商部件号
30820-1200G
BDI部件号
17123707
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E7%94%B5%E5%8A%A8-%E6%B0%94%E5%8A%A8%E5%B7%A5%E5%85%B7/30820-1200G/p/17123707
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0082472308204
重量 / Kilogram
2.55
Product Group - BDI
G00140
名称
Saw Set
关键字串
Hole
制造商货号
433-308201200G
产品明细
Hole Saw Set
产品规格
Metal Applicable Material; Wood; Metal Cutting; Wood Cutting Application; 5/8", 3/4", 7/8", 1", 1-1/8" and 1-1/4" Nominal Cutting Diameter; 1-3/8"; 1-1/2", 1-3/4", 2", 2-1/2" and 3" Size; Bi-Metal Blade Cutting Edge Material; Includes 5/8", 3/4", 7/8", 1", 1-1/8" and 1-1/4"; 1-3/8"; 1-1/2", 1-3/4", 2", 2-1/2" and 3"; Standard 1L2L 1/2" Shank; 3 Pilot Drill; Bi-Metal Blade; Plastic Case Material; 17 Pieces Quantity
详细描述
Hole Saw Set; Metal Applicable Material; Wood; Metal Cutting; Wood Cutting Application; 5/8", 3/4", 7/8", 1", 1-1/8" and 1-1/4" Nominal Cutting Diameter; 1-3/8"; 1-1/2", 1-3/4", 2", 2-1/2" and 3" Size; Bi-Metal Blade Cutting Edge Material; Includes 5/8", 3/4", 7/8", 1", 1-1/8" and 1-1/4"; 1-3/8"; 1-1/2", 1-3/4", 2", 2-1/2" and 3"; Standard 1L2L 1/2" Shank; 3 Pilot Drill; Bi-Metal Blade; Plastic Case Material; 17 Pieces Quantity; Lenox
