https://www.bdiexpress.com/medias/INDXXXXXXXXX-547-66260392702-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgyMHxpbWFnZS9qcGVnfGFEWmpMMmcyT1M4eE1EUTFNRGc0TXpVME16QTNNQzlKVGtSWVdGaFlXRmhZV0ZoZk5UUTNYelkyTWpZd016a3lOekF5WHpNd01IZ3pNREF1YW5CbnwyZWU0ZTk2MzEyZmY1NTBjMDhkMjQzOTBjMTVlNDAwZmRhMTM0ZWM0OTM2ZWQxMDJiMWQyYTA2YmZhZTA2ZTFl
                
                https://www.bdiexpress.com/medias/INDXXXXXXXXX-547-66260392702-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgyMHxpbWFnZS9qcGVnfGFEWmpMMmcyT1M4eE1EUTFNRGc0TXpVME16QTNNQzlKVGtSWVdGaFlXRmhZV0ZoZk5UUTNYelkyTWpZd016a3lOekF5WHpNd01IZ3pNREF1YW5CbnwyZWU0ZTk2MzEyZmY1NTBjMDhkMjQzOTBjMTVlNDAwZmRhMTM0ZWM0OTM2ZWQxMDJiMWQyYTA2YmZhZTA2ZTFl
                
    
    18115162
		
			电动/气动工具 
				
		
			
					
				
					
				
						
				
				
				
					
                    	
						
				
					
						
						
					
					
					
					
					
						
						
				
			
		
			
	
	
				
	
					
						
									NORTON
								NORTON
							
						
					66260392662
				 
				NORTON NORTON
描述
						
                            
								NORTON 66260392662
Rotary Tool Part; Diameterond Cutting Edge Material; 100 Grit; 3" Nominal Length; 1 Quantity; Electroplated Type; For Carbide, Ceramics, Sapphire, Glass, and other Super Alloy Applicable Material; Norton
                         	制造商部件号
	                    
	                      	66260392662
							BDI部件号
						
	                      	18115162
							
						
详情
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E7%94%B5%E5%8A%A8-%E6%B0%94%E5%8A%A8%E5%B7%A5%E5%85%B7/66260392662/p/18115162
						
		
		
		单价(不含税)
					
								请求报价
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
产品详细信息
分类
		
		最低订购量
				无
					重量 / Kilogram
				0
					Product Group - BDI
				G00100
					名称
				
					Part
			关键字串
				
					Rotary Tool
			重量/磅
				
					0.3
			产品明细
				
					Rotary Tool Part
			产品规格
				
					Diameterond Cutting Edge Material; 100 Grit; 3" Nominal Length; 1 Quantity; Electroplated Type
			详细描述
				
					Rotary Tool Part; Diameterond Cutting Edge Material; 100 Grit; 3" Nominal Length; 1 Quantity; Electroplated Type; For Carbide, Ceramics, Sapphire, Glass, and other Super Alloy Applicable Material; Norton
			

						
