Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

13702 https://www.bdiexpress.com/medias/INDERGBAGXXX-13702-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgyOTZ8aW1hZ2UvanBlZ3xhRE5sTDJneU5pODVNREF3TlRBeE1qRTFNall5TG1wd1p3fDAzYTA4ZDllZDAwNTViYjc5ODk2ODRkZjRhZTZmOWE4MTE0ZTM2NmJjZDYxODFhMmY4ZTc4MDE1OGRiN2U2YTM
18482395 Hand Tools 

ERGODYNE CORP ERGODYNE CORP

13702

Description

13702 TOOL ORGANIZER ; WIDEMOUTH M GRAY

Tool Bag; Carry Handle/Shoulder Strap Carrying Method; Gray Color; Webbing Handle Material; Webbing Handle Type; 11" Nominal Height; Includes Detachable Part Organizer; Phone Holder and Should Strap; Zipper Top; 14.5" Nominal Length; 1680D Ballistic Polyester; Nickel-Plated Hardware Material; 28 Number of Compartment; Arsenal 5802 Series; Rectangular Shape; Medium Widemouth Tool Organizer Type; 8.5" Nominal Width

Part #

13702

BDI #
18482395

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

201.73998559000003 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 201.74 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ERGODYNE CORP
Minimum Buy Quantity
N/A
UNSPSC
24111507
Weight / Kilogram
2.34
EAN
0720476137023
Product Group - BDI
S00262
Noun
Bag
Keyword String
Tool
Manufacturer Item Number
150-13702
Product Detail
Tool Bag
Product Specification
Carry Handle/Shoulder Strap Carrying Method; Gray Color; Webbing Handle Material; Webbing Handle Type; 11" Nominal Height; Includes Detachable Part Organizer; Phone Holder and Should Strap; Zipper Top; 14.5" Nominal Length; 1680D Ballistic Polyester; Nickel-Plated Hardware Material; 28 Number of Compartment; Arsenal 5802 Series; Rectangular Shape; Medium Widemouth Tool Organizer Type; 8.5" Nominal Width
Long Description
Tool Bag; Carry Handle/Shoulder Strap Carrying Method; Gray Color; Webbing Handle Material; Webbing Handle Type; 11" Nominal Height; Includes Detachable Part Organizer; Phone Holder and Should Strap; Zipper Top; 14.5" Nominal Length; 1680D Ballistic Polyester; Nickel-Plated Hardware Material; 28 Number of Compartment; Arsenal 5802 Series; Rectangular Shape; Medium Widemouth Tool Organizer Type; 8.5" Nominal Width