IRWIN TOOLS
IRWIN TOOLS
2088100
IRWIN TOOLS IRWIN TOOLS
描述
IRWIN TOOLS 2088100
Knife Blade; 2-3/16" Blade Nominal Length; Rectangular Blade Shape; Bi-Metal Material; 1 Number of Cutting Edge; 0.025" Nominal Thickness; Utility Blade Type; For General Purpose Cutting Application; For Used With 2088600; Irwin
制造商部件号
2088100
BDI部件号
18492733
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/2088100/p/18492733
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0038548078335
重量 / Kilogram
0.036
Product Group - BDI
G00140
名称
Blade
关键字串
Knife
制造商货号
586-2088100
产品明细
Knife Blade
产品规格
2-3/16" Blade Nominal Length; Rectangular Blade Shape; Bi-Metal Material; 1 Number of Cutting Edge; 0.025" Nominal Thickness; Utility Blade Type; For General Purpose Cutting Application; For Used With 2088600
详细描述
Knife Blade; 2-3/16" Blade Nominal Length; Rectangular Blade Shape; Bi-Metal Material; 1 Number of Cutting Edge; 0.025" Nominal Thickness; Utility Blade Type; For General Purpose Cutting Application; For Used With 2088600; Irwin

