对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

445 / 1.44X1 SCOTOOL https://www.bdiexpress.com/medias/INDSKFXXXXXX-1252560-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNjR8aW1hZ2UvanBlZ3xhRE00TDJoaU15OHhNREE1TURBME5ETTVNVFExTkM5SlRrUlRTMFpZV0ZoWVdGaGZNVEkxTWpVMk1GOHpNREI0TXpBd0xtcHdad3xmYjRhNWFmOWE5OTgxODcxNDYyNzhmMjUyZWVjYWJiNmU2ZmQ3NDA1M2EyMzFmMmE2NjY3ZDQ2YmZjNzMxYjNi
1252560 手工工具 

SKF SKF

445 / 1.44X1 SCOTOOL

描述

SKF 445 / 1.44X1 SCOTOOL

Installation Tool; 1.44" Shaft Diameter; 5.495" Outside Diameter; 1" Width

制造商部件号

445 / 1.44X1 SCOTOOL

BDI部件号
1252560

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
SKF
制造商名称
SKF
最低订购量
EAN条码
0085311000925
重量 / Kilogram
1.37
Product Group - BDI
S02250
名称
Tool
关键字串
Installation
产品明细
Installation Tool
产品规格
1.44" Shaft Diameter; 5.495" Outside Diameter; 1" Width
详细描述
Installation Tool; 1.44" Shaft Diameter; 5.495" Outside Diameter; 1" Width