KLEIN TOOLS
KLEIN TOOLS
605-6
KLEIN TOOLS KLEIN TOOLS
Description
605-6 SCREWDRIVER ; HEAVY-DUTY 1/4IN CABINET TIP 6IN SHANK
Slotted Screwdriver; Nickel-Chrome Plated Finish; Plastic Handle Material; 10-11/32" Nominal Overall Length; 6" Nominal Shank Length; Chrome Vanadium Steel Shank Material; Round Shank Type; Black Tip Finish; 1/4" Nominal Tip Size; Slotted Tip Type
Part #
6056
BDI #
18228391
Details
28.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/605-6/p/18228391
Your Price
$ 28.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111701
Weight / Kilogram
0
EAN
0092644850462
Product Group - BDI
G00190
Noun
Screwdriver
Weight / LBS
0.31
Product Detail
Slotted Screwdriver
Product Specification
Nickel-Chrome Plated Finish; Plastic Handle Material; 10-11/32" Nominal Overall Length; 6" Nominal Shank Length; Chrome Vanadium Steel Shank Material; Round Shank Type; Black Tip Finish; 1/4" Nominal Tip Size; Slotted Tip Type
Long Description
Slotted Screwdriver; Nickel-Chrome Plated Finish; Plastic Handle Material; 10-11/32" Nominal Overall Length; 6" Nominal Shank Length; Chrome Vanadium Steel Shank Material; Round Shank Type; Black Tip Finish; 1/4" Nominal Tip Size; Slotted Tip Type


