

25107061
手工工具
GEARWRENCH
GEARWRENCH
81212T
GEARWRENCH GEARWRENCH
描述
GEARWRENCH 81212T
Ratchet; 3/8" Nominal Drive Size; Square Drive Type; Full Polish Chrome Finish; Stubby Flex Handle Type; 0.47" Head Nominal Thickness; Tear Drop Head Type; 1.25" Head Nominal Width; Alloy Steel Material; 90 Number of Teeth; 5.00" Overall Nominal Length; 4 Deg Ratcheting Angle; Gearwrench
制造商部件号
81212T
BDI部件号
25107061
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/81212T/p/25107061
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0099575082122
重量 / Kilogram
0.23
Product Group - BDI
G00190
名称
Ratchet
制造商货号
329-81212T
重量/磅
0.63
产品明细
Ratchet
产品规格
3/8" Nominal Drive Size; Square Drive Type; Full Polish Chrome Finish; Stubby Flex Handle Type; 0.47" Head Nominal Thickness; Tear Drop Head Type; 1.25" Head Nominal Width; Alloy Steel Material; 90 Number of Teeth; 5.00" Overall Nominal Length; 4 Deg Ratcheting Angle
详细描述
Ratchet; 3/8" Nominal Drive Size; Square Drive Type; Full Polish Chrome Finish; Stubby Flex Handle Type; 0.47" Head Nominal Thickness; Tear Drop Head Type; 1.25" Head Nominal Width; Alloy Steel Material; 90 Number of Teeth; 5.00" Overall Nominal Length; 4 Deg Ratcheting Angle; Gearwrench