18300199
Hand Tools
PROTO IND. TOOLS
PROTO IND. TOOLS
J5250XL
PROTO IND. TOOLS PROTO IND. TOOLS
Description
J5250XL PEAR HEAD PREMIUM RATCHET ; 3/8" DRIVE LONG HANDLE 11"
Ratchet; 3/8" Nominal Drive Size; Male Square Drive Type; Full Polish Finish; Pear Head Type; Ball Locking Type; Alloy Steel Material; 45 Number of Teeth; 11" Overall Nominal Length; 8 Deg Ratcheting Angle; Proto
Part #
J5250XL
BDI #
18300199
Details
122.23
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/J5250XL/p/18300199
Your Price
$ 122.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111753
Weight / Kilogram
0.468
EAN
0662679573720
Product Group - BDI
G00190
Noun
Ratchet
Keyword String
Ratchet
Manufacturer URL
https://www.protoindustrial.com
Manufacturer Item Number
577-5250XL
Weight / LBS
1.03
Product Detail
Ratchet
Product Specification
3/8" Nominal Drive Size; Male Square Drive Type; Full Polish Finish; Pear Head Type; Ball Locking Type; Alloy Steel Material; 45 Number of Teeth; 11" Overall Nominal Length; 8 Deg Ratcheting Angle
Long Description
Ratchet; 3/8" Nominal Drive Size; Male Square Drive Type; Full Polish Finish; Pear Head Type; Ball Locking Type; Alloy Steel Material; 45 Number of Teeth; 11" Overall Nominal Length; 8 Deg Ratcheting Angle; Proto


