PROTO IND. TOOLS
PROTO IND. TOOLS
J61306
PROTO IND. TOOLS PROTO IND. TOOLS
Description
J61306 EXTENSION ; 1/4" SQUARE 1/4" HEX
Adapter and Extension; 1/4" Male Square and 1/4" male Hex Nominal Drive Size; Nickel Chrome Finish; Pin Locking Type; Alloy Steel Material; 6" Overall Nominal Length; Proto
Part #
J61306
BDI #
18300563
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Hand-Tools/J61306/p/18300563
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0.055
EAN
0662679560690
Product Group - BDI
G00190
Noun
Adapter and Extension
Keyword String
Bit
Manufacturer URL
https://www.protoindustrial.com
Manufacturer Item Number
577-61306
Weight / LBS
0.03
Product Detail
Adapter and Extension
Product Specification
1/4" Male Square and 1/4" male Hex Nominal Drive Size; Nickel Chrome Finish; Pin Locking Type; Alloy Steel Material; 6" Overall Nominal Length
Long Description
Adapter and Extension; 1/4" Male Square and 1/4" male Hex Nominal Drive Size; Nickel Chrome Finish; Pin Locking Type; Alloy Steel Material; 6" Overall Nominal Length; Proto