对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

PHT150C https://www.bdiexpress.com/medias/INDSLYHAMMER-PHT150C-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ2M3xpbWFnZS9qcGVnfGFHTmpMMmc0Tmk4NU5EQXlOekU1TXpjeE1qazBMbXB3Wnd8NDFiNjBhYzIzNmNmMGUzZTAzMTA5ZjA4OGQ1ZTFhMmVhOTI0NjdhZTI1OWY2ODcxODQ2MTRhYmYzZjBmZjZiMA
18298020 手工工具 

STANLEY STANLEY

PHT150C

描述

STANLEY PHT150C

Stapler; Steel Body Material; 2" Nominal Height; 12" Nominal Length; 1/4", 5/16" and 3/8" Staple Nominal Height

制造商部件号

PHT150C

BDI部件号
18298020

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

全球库存
BDI- 加拿大 5

分类
品牌
制造商名称
STANLEY BLACK & DECKER
最低订购量
EAN条码
0045731046439
重量 / Kilogram
0.994
Product Group - BDI
G00268
名称
Stapler
制造商货号
680-PHT150C
重量/磅
2.13
产品明细
Stapler
产品规格
Steel Body Material; 2" Nominal Height; 12" Nominal Length; 1/4", 5/16" and 3/8" Staple Nominal Height
详细描述
Stapler; Steel Body Material; 2" Nominal Height; 12" Nominal Length; 1/4", 5/16" and 3/8" Staple Nominal Height