EM3313T-8
Description
EM3313T-8 GENERAL PURPOSE MOTOR ; 10HP 1770RPM 3PH 60HZ 215T 3740M OPSB F1
Part # EM3313T-8
BDI # 127310
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3774T-8
Description
EM3774T-8 GENERAL PURPOSE AC MOTOR ; 10HP 1760RPM 3PH 60HZ 215T 0748M TEFC F1
Part # EM3774T-8
BDI # 127401
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EFM3313T-8
Description
EFM3313T-8 GENERAL PURPOSE MOTOR ; 10HP 1770RPM 3PH 60HZ 213T 3740M OPSB F2
Part # EFM3313T-8
BDI # 126936
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted