M3560
Description
M3560 GENERAL PURPOSE AC MOTOR ; .5HP 865RPM 3PH 60HZ 56H 3522M TEFC F1 N
Part # M3560
BDI # 129597
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.93
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted
CHC3526A
Description
CHC3526A AC MOTOR ; .5HP 825RPM 1PH 60HZ 56Z 3535C TEAO F1
Part # CHC3526A
BDI # 126014
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
HVAC
Mounting Method:
Resilient
M3160
Description
M3160 GENERAL PURPOSE MOTOR ; .5HP 865RPM 3PH 60HZ 56 3522M OPEN F1 N
Part # M3160
BDI # 129895
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.07
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted