.5036EP3ESS56C
Description
.5036EP3ESS56C WASHDOWN MOTOR ; 0.5HP 2P 56C WCF2
Part # .5036EP3ESS56C
BDI # 958296
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Definite Purpose | Shark Motor | High Efficient | Stainless Steel Frame
Global Part Number GPN:
594205
.7536EP3ESS56C
Description
.7536EP3ESS56C WASH DOWN DUTY ; SHARK FR 56
Part # .7536EP3ESS56C
BDI # 958388
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Definite Purpose | Shark Motor | High Efficient | Stainless Steel Frame
Global Part Number GPN:
593163
114629.00
Description
114629.00 EXPLOSION PROOF AC MOTOR ; 3/4HP 3450RPM 56 208-230/460V
Part # 114629.00
BDI # 20181146
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3-3.2/1.6 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid
.7536ES3EB56C
Description
.7536ES3EB56C GEN PURPOSE MOTOR ; 0.75HP 3600RPM 3PH B56C
Part # .7536ES3EB56C
BDI # 958400
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Fractional HP Standard Efficient
Global Part Number GPN:
593035