VL1321T
Description
VL1321T GENERAL PURPOSE AC MOTOR ; 1.5HP 1730RPM 1PH 60HZ 145TC 3536L OPEN
Part # VL1321T
BDI # 131041
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.18
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face
VL1322T
Description
VL1322T GENERAL PURPOSE AC MOTOR ; 2HP 1735RPM 1PH 60HZ 145TC 3538LC OPEN F
Part # VL1322T
BDI # 131042
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.18
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face