100001.00
Description
100001.00 ; POR .1/3H1725RS56DP.115/208- 1PH CT40C
Part # 100001.00
BDI # 20180629
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.24
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Rigid
110001.00
Description
110001.00 ; POR 1/3H1140R56DP.115/208- 1PH CTNOT40
Part # 110001.00
BDI # 20181927
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 7.6/3.5-3.8 Ampere | 6 Poles
Mounting Method:
Rigid
100588.00
Description
100588.00 ; POR .1/3H1725RS56DP.115/208- 1PH CT40C
Part # 100588.00
BDI # 20180630
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.24
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Rigid
101522.00
Description
101522.00 ; POR .33H1725RS56DP.115/208- 1PH CT40C1
Part # 101522.00
BDI # 20181186
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.24
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
C-Face
100018.00
Description
100018.00 ; POR .1/3H1725RS56DP.115/208- 1PH CT40C
Part # 100018.00
BDI # 20180632
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.24
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
C-Face