5KE49UN8416
Description
5KE49UN8416 GENERAL PURPOSE MOTOR ; 2HP 1725RPM DP 145T 3/60/575V
Part # 5KE49UN8416
BDI # 17092144
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2.4 Ampere | 4 Poles
Mounting Method:
Rigid
H629
Description
H629 GENERAL PURPOSE PUMP MOTOR ; MOQ:52 2HP 3450 DP 56J 3PH 60HZ 575V
Part # H629
BDI # 20182713
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.25
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating SF 2.5 Ampere | 2 Poles
Mounting Method:
Round Frame