EM2557T-4
Description
EM2557T-4 GENERAL PURPOSE MOTOR ; 125HP 1190RPM 3PH 60HZ 445T 1884M OPEN
Part # EM2557T-4
BDI # 127255
Features
Enclosure:
ODP
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM2554T-4
Description
EM2554T-4 GENERAL PURPOSE MOTOR ; 125HP 3540RPM 3PH 60HZ 404TS 4476M OPSB
Part # EM2554T-4
BDI # 127244
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM2559T-4
Description
EM2559T-4 GENERAL PURPOSE MOTOR ; 125HP 1775RPM 3PH 60HZ 405T 4488M OPSB F
Part # EM2559T-4
BDI # 127259
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Current:
AC
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
125HP
Mounting Method:
Foot Mounted
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Current:
AC
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
125HP
Mounting Method:
Foot Mounted