EM2528T
Description
EM2528T GENERAL PURPOSE AC MOTOR ; 20HP 1180RPM 3PH 60HZ 286T 4056M OPSB F1
Part # EM2528T
BDI # 127189
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted