L1318-50
Description
L1318-50 GENERAL AC MOTOR ; 1/.75KW 1460RPM 1PH 50HZ 56 3532LC OPEN
Part # L1318-50
BDI # 129390
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.07
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Foot Mounted
L1209-50
Description
L1209-50 GENERAL AC MOTOR ; .5 /KW .37 1440RPM 1PH 50HZ 48 3424LC OP
Part # L1209-50
BDI # 129357
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.63
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted
L1206-50
Description
L1206-50 GENERAL AC MOTOR ; .33/KW .25 1440RPM 1PH 50HZ 48 3418LC OP
Part # L1206-50
BDI # 129351
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.38
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Foot Mounted
L1408T-50
Description
L1408T-50 GENERAL AC MOTOR ; 3/2.2KW 1450RPM 1PH 50HZ 184T 3646LC OPE
Part # L1408T-50
BDI # 129413
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.5
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
Foot Mounted
L1307-50
Description
L1307-50 GENERAL AC MOTOR ; .75/.56KW 1450RPM 1PH 50HZ 56 3524LC OPE
Part # L1307-50
BDI # 129373
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.07
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted