AOM3607T
Description
AOM3607T HEATING/COOLING SYSTEM AC MOTOR ; 1.5HP 1140RPM 3PH 60HZ 182T 3618M TEAO
Part # AOM3607T
BDI # 125140
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
HVAC
Mounting Method:
Foot Mounted