AOM3611T

COMPARE

AOM3611T

Description
AOM3611T HEATING/COOLING SYSTEM AC MOTOR ; 3 AIR OVERHP 1750RPM 3PH 60HZ 182T 3622M

BALDOR-RELIANCE

Part # AOM3611T

BDI # 125141

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY