00718ES1DFD215Z-W22
Description
00718ES1DFD215Z-W22 FARM DUTY MOTOR ; 7.5HP 4P 213/5TZ
Part # 00718ES1DFD215Z-W22
BDI # 959664
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Definite Purpose | Standard Efficient
Global Part Number GPN:
593520
GDL1607T
Description
GDL1607T AC MOTOR ; 7.5HP 1725RPM 1PH 60HZ 215TZ 3744LC ODTF
Part # GDL1607T
BDI # 127943
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
22.57
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Mounting Method:
Foot Mounted
K301M2
Description
K301M2 AC MOTOR ; 7-1/2HP 1740RPM TEFC 215TZ 1/60/230V
Part # K301M2
BDI # 22334719
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
9
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 38 Ampere | 4 Poles
Mounting Method:
Rigid