Page 1 of 2

Next

Compare
UCC10150

COMPARE

UCC10150

Description
UCC10150 AC MOTOR ; 10-15HP 3450RPM 1PH 60HZ 215Z 3740C OPEN

BALDOR-RELIANCE

Part # UCC10150

BDI # 130638

Features

Enclosure: OPAO
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 18.57
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10 | 15HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
UCME1014

COMPARE

UCME1014

Description
UCME1014 AXIAL FAN MOTOR ; 10-14 AIR OVERHP 3450RPM 3PH 60HZ 215Z 3

BALDOR-RELIANCE

Part # UCME1014

BDI # 130664

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.69
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10 | 14HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
UCL7510

COMPARE

UCL7510

Description
UCL7510 AC MOTOR ; 7.5-10.5 AIR OVERHP 3450RPM 1PH 60HZ 215

BALDOR-RELIANCE

Part # UCL7510

BDI # 130652

Features

Enclosure: OPAO
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 17.44
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2 | 10-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
UCLE1015

COMPARE

UCLE1015

Description
UCLE1015 AC MOTOR ; 10-15HP 3500RPM 1PH 60HZ 215Z 3750LC TEA

BALDOR-RELIANCE

Part # UCLE1015

BDI # 130653

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 18.56
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10 | 15HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
UCL1015

COMPARE

UCL1015

Description
UCL1015 AC MOTOR ; 10-15 AIR OVERHP 3450RPM 1PH 60HZ 215Z 3

BALDOR-RELIANCE

Part # UCL1015

BDI # 130646

Features

Enclosure: OPAO
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 17.81
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10 | 15HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY