G359;056C34F5310
Description
G359 ; 056C34F5310 GP AC MOTOR ; 1HP 3450RPM TEFC 56 1/60/115/208-230V
Part # G359
BDI # 22326314
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12.4/6.7 To 6.2 Ampere | 2 Poles
Mounting Method:
Rigid
T015;056C34F5339
Description
T015 ; 056C34F5339 POWER TOOL MOTOR ; 1HP 3600RPM TEFC 56 1/60/115/208-230V
Part # T015
BDI # 22326326
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12.4/6.7 To 6.2 Ampere | 2 Poles
Mounting Method:
Rigid
C1153;5KC49GN0022X
Description
C1153 ; 5KC49GN0022X GP AC MOTOR ; 1/2HP 1800RPM DP 56 1/60/115/208-230V
Part # C1153
BDI # 17089947
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.6 Ampere | 4 Poles
Mounting Method:
Resilient
G373;056C17F5311
Description
G373 ; 056C17F5311 PRESSURE WASHER MOTOR ; 1HP 1725RPM TEFC 56 1/60/115/208-230V
Part # G373
BDI # 22326192
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.4/6.8 To 6.7 Ampere | 4 Poles
Mounting Method:
Rigid
C177A;056B17DRR70010A1
Description
C177A ; 056B17DRR70010A1 GP AC MOTOR ; 3/4HP 1725RPM DP 56 1 60 115/208-230V
Part # C177A
BDI # 22325992
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 6.6/3.5 To 3.3 Ampere | 4 Poles
Mounting Method:
Rigid