114312.00
Description
114312.00 GENERAL PURPOSE MOTOR ; 1/2HP 3450RPM 56 TEFC 115/208-230V
Part # 114312.00
BDI # 554950
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.62
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.6/4-3.8 Ampere | 2 Poles
Mounting Method:
C-Face
KL3405
Description
KL3405 GENERAL PURPOSE AC MOTOR ; .33HP 3450RPM 1PH 60HZ 56C 3413L TEFC F1
Part # KL3405
BDI # 129333
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
C-Face
LM24622
Description
LM24622 GENERAL PURPOSE AC MOTOR ; 1 1/2HP 1800RPM 56C TEFC 115/208-230
Part # LM24622
BDI # 559091
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.82
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 15.2/8.2-7.6 Ampere | 4 Poles
Mounting Method:
C-Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.81
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
C-Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.81
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
C-Face