JM3116
Description
JM3116 JET PUMP MOTOR ; 1HP 1725RPM 3PH 60HZ 56J 3424M OPEN F1
Part # JM3116
BDI # 129034
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.22
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Pump Motor
Mounting Method:
C-Face
JL3510A
Description
JL3510A JET PUMP MOTOR ; 1HP 1725RPM 1PH 60HZ 56J 3528L TEFC F1
Part # JL3510A
BDI # 129017
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.74
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Pump Motor
Mounting Method:
Footless
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.87
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 4.2/2.1 Ampere | 4 Poles | Jet Pump
Mounting Method:
C-Face