Page 1 of 3

Next

Compare
MST1152.00

COMPARE

MST1152.00

Description
MST1152 AC MOTOR ; 1.5 HP 3450 230 8.8A ODP 56J

LEESON

Part # MST1152

BDI # 557644

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.89
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Pump Motor
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY
110222.00

COMPARE

110222.00

Description
110222.00 AIR COMPRESSOR MOTOR ; 3HP 3450RPM 56 DP /230V 1PH 60HZ

LEESON

Part # 110222.00

BDI # 20183620

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 15 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
111275.00

COMPARE

111275.00

Description
111275.00 AIR COMPRESSOR MOTOR ; 5HP 3450RPM 56 230V 1PH 60HZ

LEESON

Part # 111275.00

BDI # 20184140

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Current Rating 20.8 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
JSL425A

COMPARE

JSL425A

Description
JSL425A JET PUMP MOTOR ; .75HP 3450RPM 1PH 60HZ 56Y 3420L OPEN F1

BALDOR-RELIANCE

Part # JSL425A

BDI # 129242

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.91
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Pump Motor
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY
JSL525A

COMPARE

JSL525A

Description
JSL525A JET PUMP MOTOR ; 1HP 3450RPM 1PH 60HZ 56Y 3424L OPEN F1 N

BALDOR-RELIANCE

Part # JSL525A

BDI # 129243

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.66
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Pump Motor
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY