ANFL3510M
Description
ANFL3510M AC MOTOR ; 1HP 1725RPM 1PH 60HZ 56YZ 3524L TEFC F1
Part # ANFL3510M
BDI # 125125
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.55
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Face
ANFL3514M
Description
ANFL3514M AC MOTOR ; 1.5HP 1725RPM 1PH 60HZ 56YZ 3532LC TEFC
Part # ANFL3514M
BDI # 125126
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.43
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.62
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Feed Auger Drive
Mounting Method:
Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.61
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Feed Auger Drive
Mounting Method:
Face